Beli groove inside caliper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Insize Digital Caliper Inside Groove (Jangka Sorong)atribut:
- Battery Size: CR2032
- Caliper Material: Steel
- Case Type: Plastic Case
- Display Type: Digital
- Includes: Hard Plastic Case
- Jaw Actuation Type: Slide
- Jaw Material: Steel
- Insize Electronic Inside Goove Caliper (Jangka Sorong)Deskripsi:Electronic Inside Goove Caliper> For narrow grooves and small recesses> Resolution: 0.01mm/0.0005 Inch> Buttons: zero, power on/off, inch/mm> Battery SR44, with one spare battery> Data output> Hardened stainless steel construction> Packed in plastic box or wooden boxatribut:
- Range: 22-150 mm
- Measuring Depth: 35 mm
- Insize Inside Groove Vernier Caliper (Jangka Sorong)Deskripsi:Inside Groove Vernier Caliper> Measure groove diameter> Made of stainless steel> Satin chrome plated reading surface
- Insize Digital Caliper Inside Groove with Outward-Facing (Jangka Sorong)atribut:
- Accuracy (inch): +/-0.0016
- Battery Size: CR2032
- Caliper Material: Steel
- Case Type: Plastic Case
- Compatible SPC Cable: Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
- Data Output Type: Cable
- Display Type: Digital
- Functions: Auto-Power Off,
- Includes: Hard Plastic Case
- Jaw Actuation Type: Slide
- Jaw Depth (inch): 2.75
- Jaw Depth - Upper Jaw (inch): 1.8125
- Jaw Material: Steel
- Jaw Shape: Inside Groove
- Maximum Measurement (inch): 6
- Maximum Measurement (mm): 150
- Measurements: Inside
- Minimum Measurement (inch): 6
- Minimum Measurement (mm): 9
- Range (inch): 0.35 to 6, 9 to 150mm (Upper Jaw), 0.59 to 6, 15 to 150mm (Lower Jaw)
- monotaro Digital Caliper (Jangka Sorong)Deskripsi:- Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.atribut:
- Material: Stainless Steel
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Niigata Seiki (SK) Inside Caliper Scriber (Spring Type) (Jangka Sorong)Deskripsi:Inside Caliper Scriber (Spring Type) SI-150. - Use: Transfer inside diameter and groove dimensions - Material: a. Body: Carbon Steel b. Hardened tip. -atribut:
- Material: Body: Carbon Steel, Hardened tip
- Shinwa Rules Inside Caliperatribut:
- Volume: 1 unit
- Niigata Seiki (SK) Dial Caliper Gauge (Inside) (Alat ukur ketebalan)Deskripsi:Dial Caliper Gauge (Inside) AI-1. - Measure wall thickness and irregular parts - Body Steel - Measuring Range: 6-18mm, acurracy: +/-0.04mm - Leg Length: 40mm.atribut:
- Material: Body: Steel
- KANON Inside Digital Caliper (Jangka Sorong)atribut:
- Manufacturer Code: 171552
- Measurement Range (mm): 20 to 200
- Instrument Error (mm): ±0.05
- Minimum Display (mm): 0.01
- Jaw Dimension (mm): 50
- Depth Bar: None
- Power Supply: Button Type Silver Oxide Battery (SR44)x1 (accessory)
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Niigata Seiki (SK) Kaliper Pengukur Dial Dalam (Jangka Sorong Dial Internal)atribut:
- Body Material: Steel
- Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong)Deskripsi:Manufactured from high quality polished steel with ground finished points. A circular spring bow joins the legs and a fine adjusting screw is mounted across the legs and is used for setting the distance between the two points.atribut:
- System of Measurement: Imperial
- Material: Steel
- Type: Spring Calipers
- Mitutoyo Outside Micrometer SeriesDeskripsi:The Mitutoyo outside micrometer is ideal for measuring metal and non-metal workpieces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. The friction thimble models allow for constant-force measurement for single handed operation.atribut:
- SPC Output: No
- Technology: Mechanical
Daftar Harga groove inside caliper Terbaru October 2026
| Insize Digital Caliper Inside Groove (Jangka Sorong) | Rp3.399.900 |
| Insize Electronic Inside Goove Caliper (Jangka Sorong) | Rp2.499.900 |
| Insize Inside Groove Vernier Caliper (Jangka Sorong) | Rp3.899.900 |
| Insize Digital Caliper Inside Groove with Outward-Facing (Jangka Sorong) | Rp5.799.900 |
| monotaro Digital Caliper (Jangka Sorong) | Rp559.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp779.900 |
| Niigata Seiki (SK) Inside Caliper Scriber (Spring Type) (Jangka Sorong) | Rp429.900 |
| Shinwa Rules Inside Caliper | Rp169.900 |
| Niigata Seiki (SK) Dial Caliper Gauge (Inside) (Alat ukur ketebalan) | Rp3.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/Insize%20Digital%20Caliper%20Inside%20Groove%20(Jangka%20Sorong)/p3P105873903-2.jpg)
/P102120347-1.jpg)
/P102120538-1.jpg)
/Insize%20Digital%20Caliper%20Inside%20Groove%20with%20Outward-Facing%20(Jangka%20Sorong)/qvP105873967-2.jpg)
/monotaro%20Digital%20Caliper%20(Jangka%20Sorong)/P101000143-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
%20Inside%20Caliper%20Scriber%20(Spring%20Type)%20(Jangka%20Sorong)/P102225073-1.jpg)

%20Dial%20Caliper%20Gauge%20(Inside)%20(Alat%20ukur%20ketebalan)/P102224823-1.jpg)
/Insize%20Electronic%20Caliper%20(Jangka%20Sorong)/P102120316-1.jpg)
/gmP105260598-1.jpg)

/n9P102944837-15.jpg)
%20Kaliper%20Pengukur%20Dial%20Dalam%20(Jangka%20Sorong%20Dial%20Internal)/P102271380-1.jpg)
/6xP102149249-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)